Shop All Wire Markers
Brady
Wire Markers, Legend NEG, Black/White, PK25
Mfr # WM-NEG-PK
Zoro # G4686258
product price: $50.99
/pk 25, $2.04/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend NEG
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-NEG-PK
- Zoro # G4686258
- UPC # 66282091468
- Country of Origin United States
- Category Wire Markers
Details
Item | Solid Symbols Wire Marker |
Legend | NEG |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend NEG,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM UTILITY PIPELINE MARKING FMF100FP (FMF100FP)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, MD (63256)
- KONG USA Descenders, 8 Classic, Polished (80503P100KK)
- BRADY Wire Markers, Legend 1 to 9, Blk/Wht, PK25 (WM-1-9-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY 2" x 7/16" White Label, Irradiated Polyolefin, PS-250-2-WT (PS-250-2-WT)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- Brady Wire Markers