Shop All Wire Markers
Brady
Wire Markers, Legend N, Black/White, PK25, CAB-N-PK
Mfr # CAB-N-PK
Zoro # G4691298
product price: $149.99
/pk 25, $6.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend N
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 158°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CAB-N-PK
- Zoro # G4691298
- UPC # 66282090209
- Country of Origin United States
- Category Wire Markers
Details
Item | Cable Marker |
Legend | N |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 158°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend N,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SC9120LBL)
- BRADY Wire Markers, Legend 8, Black/White, PK25, HH-8-PK (HH-8-PK)
- ERGODYNE Safety Glasses, Clear Polycarbonate Lens (50100)
- BIOREM-2000 Oil-Water Separator Treatment, Pail, 5 gal (8888-005)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT (HX-750-150-WT)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN09-1 (SCN09-1)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- BRADY White Polyester Wire Marker, THT-17-483-1.5-SC (THT-17-483-1.5-SC)
- Brady Electrical Labels