Shop All Wire Markers
Brady
Wire Markers, Legend LINE, Blk/Wht, PK25
Mfr # WM-LIN-PK
Zoro # G4686267
product price: $50.99
/pk 25, $2.04/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend LINE
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-LIN-PK
- Zoro # G4686267
- UPC # 66282091462
- Country of Origin United States
- Category Wire Markers
Details
Item | Solid Symbols Wire Marker |
Legend | LINE |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend LINE,Blk/Wht,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking for Pastor or His Wife Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23086 (A-1218-23086)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KABLU)
- MCR SAFETY Raincoat, Yellow, M (230CM)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 10 gal., 10 gal, High-Density-Polyethylene (1609BLK)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- BRADY Wire Markers, Legend 0, Black/White, PK25, TWM-0-PK (TWM-0-PK)
- BRADY Wire Markers, Legend GND, Black/White, PK25, TWM-GND-PK (TWM-GND-PK)
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- Brady Wire Markers