Shop All Wire Markers
Brady
Wire Markers, Legend L2, Black/White, PK25, WM-L2-PK
Mfr # WM-L2-PK
Zoro # G4686285
product price: $53.49
/pk 25, $2.14/ea
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend L2
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-L2-PK
- Zoro # G4686285
- UPC # 66282091460
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | L2 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend L2,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (39-124)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- 212 PERFORMANCE Tri-Flange 27 dB NRR Reusable Ear Plugs, 100-Pair Box (HPR05)
- AZUSA SAFETY Raptor 13 ga. ANSI A4 Cut Resistant Gloves, Sandy Foam Nitrile Palm Coating, TPR Hand Protection, L (RAPCR5)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK (PWM-0-9)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN18-B (SCN18-B)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- BRADY White on Translucent Vinyl Wire Marker, THT-10-427-1.5-SC (THT-10-427-1.5-SC)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- DYMO RHINO (R) Heat Shrink Tube Label 1/2" x 60"H, Black on White (18055)
- Brady Wire Markers