Shop All Wire Markers
Brady
Wire Markers, Legend L1, Black/White, PK25, WM-L1-PK
Mfr # WM-L1-PK
Zoro # G4686291
product price: $52.39
/pk 25, $2.10/ea
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend L1
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-L1-PK
- Zoro # G4686291
- UPC # 66282091459
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | L1 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend L1,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 6, PR (382S-06)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-499)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-2X)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP201)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT (HX-750-150-WT)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, PS-125-2-WT (PS-125-2-WT)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- BRADY Wire Marker, Rectangle, White, 19/32" W (M6-15-390)
- Brady Wire Markers