Shop All Wire Markers
Brady
Wire Markers, Legend J2, Black/White, PK25
Mfr # WM-J2-PK
Zoro # G4686300
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend J2
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-J2-PK
- Zoro # G4686300
- UPC # 66282091453
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker |
Legend | J2 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend J2,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH3X0025NF)
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- ZORO SELECT 4 Pair Boot Drying Rack, Galvanized (6GLC6)
- CARDINAL HEALTH Nitrile Exam Gloves, Nitrile, XL, Blue (5588TN05XL)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN13-E (SCN13-E)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- BRADY Clip Sleeve Wire Mkrs, Minus, Blk/Wht, PK10, SCN09-MINUS (SCN09-MINUS)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- Brady Electrical Labels