Shop All Wire Markers
Brady
Wire Markers, Legend HOT, Black/White, PK25
Mfr # WM-HOT-PK
Zoro # G4686328
product price: $53.49
/pk 25, $2.14/ea
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend HOT
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-HOT-PK
- Zoro # G4686328
- UPC # 662820914440
- Country of Origin United States
- Category Wire Markers
Details
Item | Solid Symbols Wire Marker |
Legend | HOT |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend HOT,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Station, Unfilled, 12-1/4 In H (1482B)
- PIG Spill Kit, Universal, White (KIT202)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MPG-05-XL)
- ZORO SELECT Barricade Tape, Yellow, 135 ft L, 2 in (SRP2135Y1159-200)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-22-361-5 (LAT-22-361-5)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- BRADY 1-1/2" x 5/8", Wire Marker, Wire Sleeve, Write On Legend, White, HX-375-150-WT (HX-375-150-WT)
- IDEAL SHIELD Wire Marker Book, Preprintd, Self-Adhesive (44-101)
- Brady Wire Markers