Shop All Wire Markers
Brady
Wire Markers, Legend H4, Black/White, PK25
Mfr # WM-H4-PK
Zoro # G4686337
product price: $50.99
/pk 25, $2.04/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend H4
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-H4-PK
- Zoro # G4686337
- UPC # 66282091442
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | H4 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend H4,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Flame Resist Vest, Class 2, S/M, Orange (6136FR-S/M)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- CONDOR Elec. Glove Protector, 10, Beige/Orange, PR (4JD70)
- AVERY DENNISON Price Tags, 2-3/4x1-11/16, White, PK1000 (12201)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-150-WT-S (PS-375-150-WT-S)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-12 (SPB-12)
- Brady Wire Markers