Shop All Wire Markers
Brady
Wire Markers, Legend H2, Black/White, PK25
Mfr # WM-H2-PK
Zoro # G4686355
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend H2
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-H2-PK
- Zoro # G4686355
- UPC # 66282091440
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | H2 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend H2,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE 3 Can Aerosol Can Disposal System (10004721)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Orange/Yellow, Spandex, Neoprene (EXO-HVP-03-M)
- FALLTECH FallTech® 9005PS Starter Kit with 7015 Harness, 6' Shock Absorbing Lanyard & Gear Bag (9005PS)
- ACCUFORM Lockout Center, Filled, 114 Components (KST410)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- BRADY Blank Label Yellow/Translucent 1-1/2", Vinyl, Pk100 (PTL-33-427-YL)
- BRADY Wire Markers, Legend 4, Black/White, PK25, HH-4-PK (HH-4-PK)
- EPSON Heat Shrink Tube, Black on White, 0.250inW (208B20BWPX)
- Brady Wire Markers