Shop All Wire Markers
Brady
Wire Markers, Legend H1, Black/White, PK25
Mfr # WM-H1-PK
Zoro # G4686361
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend H1
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-H1-PK
- Zoro # G4686361
- UPC # 66282091438
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | H1 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend H1,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2650)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (27615 AF)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (RWG21TXL)
- LABELMASTER Limited Quantity Marking, 273mmx273mm (35ZM09)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester (THT-17-483-3)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TWM-1-PK (TWM-1-PK)
- Brady Wire Markers