Shop All Wire Markers
Brady
Wire Markers, Legend F2, Black/White, PK25
Mfr # WM-F2-PK
Zoro # G4686416
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend F2
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-F2-PK
- Zoro # G4686416
- UPC # 66282091426
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | F2 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend F2,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, L, Black/Gold, Spandex (901L)
- MOLDEX Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator (7601)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0035GY)
- LYLE No Smoking Sign, 10" H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1017-RD_7X10 (U1-1017-RD_7X10)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-0-49-PK (TMM-0-49-PK)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- Brady Wire Markers