Shop All Wire Markers
Brady
Wire Markers, Legend F to J, Blk/Wht, PK25
Mfr # WM-F-J-PK
Zoro # G4691611
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend F to J
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-F-J-PK
- Zoro # G4691611
- UPC # 662820914297
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Letters Repeated Wire Marker |
Legend | F to J |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend F to J,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pull Rod, 24 In Length, Drench Showers (128-156A)
- BERNE Bib, Overall, Deluxe, Insulated, 4XL, Tall (B415)
- ENVIROTACK&TRADE EnviroTack 24x30 30-Layer Blue Disposable Adhesive Mat (PS 2430 34 B)
- TASCO Hard Hat Mounted Ear Muffs, 26 dB, Golden Eagle, Black (100-02951)
- BRADY Clip Sleeve Wire Mkrs, Minus, Blk/Wht, PK10, SCN09-MINUS (SCN09-MINUS)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TWM-4-PK (TWM-4-PK)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- BRADY White Wire Wrap Wire Marker Tape, THT-106-472 (THT-106-472)
- Brady Electrical Labels