Shop All Wire Markers
Brady
Wire Markers, Legend E, Black/White, PK25, WM-E-SC-PK
Mfr # WM-E-SC-PK
Zoro # G4686431
product price: $61.99
/pk 25, $2.48/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend E
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-E-SC-PK
- Zoro # G4686431
- UPC # 66282091422
- Country of Origin United States
- Category Wire Markers
Details
Item | Alphabetical Upper Case Scored Wire Marking Card |
Legend | E |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend E,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 130)
- LITHONIA LIGHTING Exit Sign, Green Letter, LED (EDG 1 G EL SD)
- CHEMSORB Portable Decon, Refill (KT1542R)
- SHELBY Firefighters Gloves, M, Cowhide Lthr, PR (5227 M)
- BRADY 2" x 41/64" White Wire Marking Sleeves, B33-375-2-342 (B33-375-2-342)
- BRADY Alphabetical Vinyl Cloth Upper Case Wire Marking Cards, A 900 Total, 25PK (WM-A-PK)
- BRADY Clip Sleeve Wire Mrkrs, F, Blk/Wht, PK50 (SCN45-F)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN15-A (SCN15-A)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VXM-BK)
- Brady Electrical Labels