Shop All Wire Markers
Brady
Wire Markers, Legend E, Black/White, PK25, HH-E-PK
Mfr # HH-E-PK
Zoro # G4691115
product price: $62.39
/pk 25, $2.50/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend E
- Color Black on White
- Material Acetate Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HH-E-PK
- Zoro # G4691115
- UPC # 66282090244
- Country of Origin United States
- Category Wire Markers
Details
Item | Upper Case Wire Marking Card |
Legend | E |
Color | Black on White |
Material | Acetate Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive Label |
Description
Wire Markers,Legend E,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Safety Hasp, Accepts up to 6 Padlocks, Red (MLK420)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes. (83956)
- NMC Danger Safety Glasses Required In This Area Sign (D11PB)
- XTRATUF Size 13 Men's Steel Rubber Boot, Tan (22271G/13)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY Write On Wire Marker, Polyester White, LAT-25-747-10 (LAT-25-747-10)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-53-361-1 (LAT-53-361-1)
- BRADY Wire Markers, Legend 9, Black/White, PK25, WM-9-SC-PK (WM-9-SC-PK)
- CASH ACME Ice Mkr Vlv 1/2X1/2X1/4 (25656)
- Brady Wire Markers