Shop All Wire Markers
Brady
Wire Markers, Legend D2, Black/White, PK25
Mfr # WM-D2-PK
Zoro # G4686459
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend D2
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-D2-PK
- Zoro # G4686459
- UPC # 66282091412
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker |
Legend | D2 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend D2,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 4 Men's Steel Rubber Boot, Blue (445L26)
- PAULSON MFG Paulson AmpShield Cap Bracket for Slotted Hard Caps, Blue, (AMP-CS)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (19911)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHLG0006G1)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- Brady Electrical Labels