Shop All Wire Markers
Brady
Wire Markers, Legend D1, Black/White, PK25
Mfr # WM-D1-PK
Zoro # G4686468
product price: $50.99
/pk 25, $2.04/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend D1
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-D1-PK
- Zoro # G4686468
- UPC # 66282091411
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker |
Legend | D1 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend D1,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Dy Lw 2-1/8In X 4In Wht Ship 220Ct 6Pk (30323) (2050811)
- CONDOR Portable Lockout Kit, Black, 4-3/4" H (437R66)
- INDUSTRIAL SCIENTIFIC Power Supply, 4" L, with Charger (17155923)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1456-RD_14X10 (U5-1456-RD_14X10)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- BRADY 2" x 7/16" White Label, Irradiated Polyolefin, PS-250-2-WT (PS-250-2-WT)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-3 (PWM-PK-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- Brady Electrical Labels