Shop All Wire Markers
Brady
Wire Markers, Legend D, Black/White, PK25, TMM-D-PK
Mfr # TMM-D-PK
Zoro # G4689618
product price: $72.79
/pk 25, $2.91/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend D
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMM-D-PK
- Zoro # G4689618
- UPC # 66282090533
- Country of Origin United States
- Category Wire Markers
Details
Item | Alphabetical Miniature Wire Marking Card |
Legend | D |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend D,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 4.5-5, PR (478106-015-36)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8946B)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- PORTWEST Bizflame Shirt 88/12, Med (FR89)
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- SUPCO High Pressure Switch, Opens 600 PSI (SHP600475)
- Brady Wire Markers