Shop All Wire Markers
Brady
Wire Markers, Legend COM, Black/White, PK25
Mfr # WM-COM-PK
Zoro # G4686486
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend COM
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-COM-PK
- Zoro # G4686486
- UPC # 66282091407
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Solid Symbols Wire Marker |
Legend | COM |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend COM,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Blue (SDPL-BLU-38PL-KD)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Large, 1000 PK, Cream (A21A53)
- VIKING Size 8 Unisex Steel Rubber Boot, Black/Yellow (VW49-8)
- EPSON Cleaning Tape Cartridge (250HCPX)
- BRADY Write On Wire Marker, Silver, LAT-20-773-2.5 (LAT-20-773-2.5)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- Brady Wire Markers