Shop All Wire Markers
Brady
Wire Markers, Legend C1, Black/White, PK25
Mfr # WM-C1-PK
Zoro # G4686495
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend C1
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-C1-PK
- Zoro # G4686495
- UPC # 66282091387
- Country of Origin United States
- Category Wire Markers
Details
Item | Wire Marker |
Legend | C1 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend C1,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS XO Skeleton Nylon Ratchet Headgear with Clear Faceshield, Black Matte (135-104)
- BRADY Danger Sign, 14" W, 10" H, English, Plastic, White, Thickness: 0.059" (25361)
- ZORO SELECT Tag, SS, Silver, 1-1/2" H x 1-1/2" W, PK100 (41318)
- WEST CHESTER PROTECTIVE GEAR FR Welding Apron, Cotton, 36", Green Sateen (7080/36)
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 (THT-117-427-5)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-8 (PWM-PK-8)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- BRADY Wire Markers, Legend 5, Black/White, PK25, TWM-5-PK (TWM-5-PK)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- Brady Wire Markers