Shop All Wire Markers
Brady
Wire Markers, Legend C, Black/White, PK25, TMM-C-PK
Mfr # TMM-C-PK
Zoro # G4689627
product price: $70.79
/pk 25, $2.83/ea
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend C
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMM-C-PK
- Zoro # G4689627
- UPC # 662820905165
- Country of Origin United States
- Category Wire Markers
Details
Item | Alphabetical Miniature Wire Marking Card |
Legend | C |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend C,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR50NB)
- IDESCO Padlock Label, English, 6in.H., PK50 (LMBAT102AAD)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, XL, PR (922CR)
- HY-KO Safety First Eye Wash Station Sign 10" x 14", 5PK (A20383)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-7-PK (WM-7-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, 3PS-125-2-WT (3PS-125-2-WT)
- BRADY Wire Markers, Legend 8, Black/White, PK25, HH-8-PK (HH-8-PK)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- Brady Electrical Labels