Shop All Wire Markers
Brady
Wire Markers, Legend C, Black/White, PK25, HH-C-PK
Mfr # HH-C-PK
Zoro # G4691121
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend C
- Color Black on White
- Material Acetate Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # HH-C-PK
- Zoro # G4691121
- UPC # 66282090242
- Country of Origin United States
- Category Wire Markers
Details
Item | Upper Case Wire Marking Card |
Legend | C |
Color | Black on White |
Material | Acetate Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive Label |
Description
Wire Markers,Legend C,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Style Work Boots, Comp, 13W, PR (RB6765)
- FOREST-LITE Wildland Fire Hose, 100 ft. L, Sgle Jcket (G55H1F100N)
- SIGNMISSION OSHA BE CAREFUL Sign, Use Handrail W/ Symbol Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-BC-A-710-L-10059)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz10.5D, PR (15569)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-22-361-5 (LAT-22-361-5)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- Brady Electrical Labels