Shop All Wire Markers
Brady
Wire Markers, Legend B1, Black/White, PK25
Mfr # WM-B1-PK
Zoro # G4686510
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend B1
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-B1-PK
- Zoro # G4686510
- UPC # 66282091378
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | B1 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend B1,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free, XS (SEC-375-XS)
- AMERICAN LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (A1105YLW)
- HONEYWELL NORTH NorthFlex Cold Grip NF11HD Foam PVC 34 Coated Insulated Gloves (NF11HD/11XXL)
- LYLE Danger Sign, 14x10 In., English, U1-1019-RD_14X10 (U1-1019-RD_14X10)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-50-99-PK (TMM-50-99-PK)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-8-PK (WM-8-PK)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TMM-1-PK (TMM-1-PK)
- Brady Wire Markers