Shop All Wire Markers
Brady
Wire Markers, Legend B, Black/White, PK25, WM-B-SC-PK
Mfr # WM-B-SC-PK
Zoro # G4686501
product price: $59.19
/pk 25, $2.37/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend B
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-B-SC-PK
- Zoro # G4686501
- UPC # 66282091384
- Country of Origin United States
- Category Wire Markers
Details
Item | Alphabetical Upper Case Scored Wire Marking Card |
Legend | B |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend B,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-MAT Neutra Tech Disposable Urinal Mat, Gray, 20.4 in L x (1525)
- RADIANS Titanium NonVented Climbing Style Helmet, Yellow (THRXN-YELLOW)
- PETZL Sewn Webbing Sling, 47 1/4 in, Green (C40A 120)
- BRADY Arc Flash Protection Label, 4inHx6inW, PK5 (98464)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY Wire Markers, Legend 1 to 9, Blk/Wht, PK25 (WM-1-9-PK)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- BRADY White Polypropylene Wire Marker, THT-76-425-1 (THT-76-425-1)
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- ECM INDUSTRIES UPhase Wire Marker (GWM-AST)
- Brady Electrical Labels