Shop All Wire Markers
Brady
Wire Markers, Legend A1, Black/White, PK25
Mfr # WM-A1-PK
Zoro # G4686547
product price: $50.99
/pk 25, $2.04/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend A1
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-A1-PK
- Zoro # G4686547
- UPC # 66282091360
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | A1 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend A1,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Four Way Grounding Set (24307)
- FULL THROTTLE Vest-Jr(77-125#) Green Rpd Dry, #142400-400-009-22 (142400-400-009-22)
- PORTWEST Arctic Winter Glove, XL (A146)
- TENACTIV Work Gloves, Nitrile, 3XL, Red/Gray, PR (S18WTLFN-12)
- BRADY Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK10, SCN13-C (SCN13-C)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- BRADY ClipSleeve Wire Markers Size 10 Nylon 16 AWG - 14 AWG, 3 Pack of 300 Each, 300PK (SCN10-3)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-LC-3 (PWM-LC-3)
- BRADY Silver Polyester Wire Marker, THT-7-480-3 (THT-7-480-3)
- Brady Electrical Labels