Shop All Wire Markers
Brady
Wire Markers, Legend A-Z, Black/Sil, PK25
Mfr # AF-A-Z-PK
Zoro # G4692768
product price: $71.69
/pk 25, $2.87/ea
$71.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend A to Z
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # AF-A-Z-PK
- Zoro # G4692768
- UPC # 66282090148
- Country of Origin United States
- Category Wire Markers
Details
Item | Alphabetical Upper Case Wire Marking Card |
Legend | A to Z |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend A-Z,Black/Sil,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (52LD05)
- IRONCLAD PERFORMANCE WEAR Leather Gloves, Black/Red, L, PR (IEX-MIGR5-04-L)
- VGUARD A31A1, Exam Glove, 4.5 mil Palm, Latex, Powder-Free, Small, 1000 PK, Cream (A31A11)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4913)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- BRADY White Polypropylene Wire Marker, THT-76-425-1 (THT-76-425-1)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-150-WT-S (PS-375-150-WT-S)
- BRADY White Polyimide Wire Marker, THT-42-717-10 (THT-42-717-10)
- BRADY White Paper Wire Marker, THT-55-402-3 (THT-55-402-3)
- DYMO RHINO (R) Heat Shrink Tube Label 3/4" x 60"H, Black on White (18057)
- Brady Wire Markers