Shop All Wire Markers
Brady
Wire Markers, Legend A to E, Blk/Wht, PK25
Mfr # WM-A-E-PK
Zoro # G4691639
product price: $65.95
/pk 25, $2.64/ea
$65.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend A to E
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-A-E-PK
- Zoro # G4691639
- UPC # 66282091366
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Consecutive Letters Repeated Wire Marker |
Legend | A to E |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend A to E,Blk/Wht,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Headbands with Absorbent Foam, PK5 (A010JA00)
- AVERY Scallop Round Tags, Textured, 2-1/, PK90 (80511)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 6 ft., Series: V-Series (10206833)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (475363)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 8, 450 Total, 10PK (PWM-8)
- BRADY Wire Markers, Legend 6, Black/White, PK25, HH-6-PK (HH-6-PK)
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester (THT-17-483-3)
- BRADY White Polypropylene Wire Marker, THT-5-425-10 (THT-5-425-10)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- Brady Electrical Labels