Shop All Wire Markers
Brady
Wire Markers, Legend 98, Black/White, PK25
Mfr # WM-98-PK
Zoro # G4686580
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 98
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-98-PK
- Zoro # G4686580
- UPC # 66282091355
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 98 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 98,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Full Body Harness, Size 2 (C072CA02)
- GE 25 dB NRR Cap Mounted Earmuff, Color Gray (GM453)
- ACCUFORM Lockout Tags, Danger, 5-3/4"Hx3-1/4"W, PK25 (MLT400PTP)
- CATO Clear Acrylic Panel (10575)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- BRADY Blank Label Yellow/Translucent 1-1/2", Vinyl, Pk100 (PTL-33-427-YL)
- Brady Wire Markers