Shop All Wire Markers
Brady
Wire Markers, Legend 975-999, Blk/Wht, PK25
Mfr # WM-975-999-PK
Zoro # G4691648
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 975 to 999
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-975-999-PK
- Zoro # G4691648
- UPC # 66282091354
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 975 to 999 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 975-999,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT TrustFit(TM)Pod Reusable Foam Ear Plugs, Pod Shape, 28 dB, Orange, 100 PK (TRUSTFITPOD-1)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4.0 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6001S)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB1820S)
- CARHARTT Roller Buckle Belt, Black, 38" L, 1-1/2" W (A000556200109)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- BRADY White Polyester Wire Marker, THT-17-483-1.5-SC (THT-17-483-1.5-SC)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- BRADY Write On Wire Marker, Polyester White, LAT-25-747-10 (LAT-25-747-10)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN18-2 (SCN18-2)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-WT-2 (3PS-500-2-WT-2)
- Brady Electrical Labels