Shop All Wire Markers
Brady
Wire Markers, Legend 96, Black/White, PK25
Mfr # WM-96-PK
Zoro # G4686608
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 96
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-96-PK
- Zoro # G4686608
- UPC # 66282091352
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 96 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 96,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Bib Apron, Silver, 45 In. L (SSA)
- FIBRE-METAL BY HONEYWELL Sweatband, Air Cush (FM22R)
- SIGNMISSION OSHA Sign, 14" Height Aluminum, Portrait Combustible Dust Explosion Hazard, Portrait (OS-DS-A-1014-V-1831)
- STI Safety Technology International Enclosures and Covers (STI-14200NC)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- BRADY Clip Sleeve Wire Mkrs, Minus, Blk/Wht, PK10, SCN09-MINUS (SCN09-MINUS)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN09-1 (SCN09-1)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-90-99 (SDR-90-99)
- Brady Electrical Labels