Shop All Wire Markers
Brady
Wire Markers, Legend 950-974, Blk/Wht, PK25
Mfr # WM-950-974-PK
Zoro # G4691657
product price: $50.39
/pk 25, $2.02/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 950 to 974
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-950-974-PK
- Zoro # G4691657
- UPC # 66282091351
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 950 to 974 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 950-974,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Report Unsafe Equipment, EN (P0054)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Carbon X(R) (H49CX)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-S)
- BRADY Wire Markers, Legend 5, Black/White, PK25, TWM-5-PK (TWM-5-PK)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-22-361-5 (LAT-22-361-5)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-4-PK (WM-4-PK)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-A-M (SCN10-A-M)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- Brady Electrical Labels