Shop All Wire Markers
Brady
Wire Markers, Legend 94, Black/White, PK25
Mfr # WM-94-PK
Zoro # G4686626
product price: $55.99
/pk 25, $2.24/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 94
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-94-PK
- Zoro # G4686626
- UPC # 66282091349
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 94 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 94,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 20 lb (810)
- CHARTPAK Press-On Numbers, Vinyl, 6", Black, PK21 (01198)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 36" dia. (PV36-360RT)
- SIGNMISSION Notice Parking Lot Under 24 Hour Video Surveillanc Aluminum, 12" x 18", A-1218-24921 (A-1218-24921)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-A-M (SCN10-A-M)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-S (PS-187-2-WT-S)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- BRADY Wire Markers, Legend 4, Black/White, PK25, HH-4-PK (HH-4-PK)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- Brady Wire Markers