Shop All Wire Markers
Brady
Wire Markers, Legend 925-949, Blk/Wht, PK25
Mfr # WM-925-949-PK
Zoro # G4691666
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 925 to 949
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-925-949-PK
- Zoro # G4691666
- UPC # 66282091347
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 925 to 949 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 925-949,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S, Brown, Form Fitting Trek Dry(R) (LMG-75-008)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X3X10BK)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GCXVBXL)
- WOLVERINE Size 13 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- BRADY Numerical Wire Markers Repositionable Vinyl Cloth 1.5 in H Legend: 12, 900 Total, 25PK (WM-12-PK)
- BRADY 2" x 1-1/4" White Wire Marking Sleeves, B33-750-2-342 (B33-750-2-342)
- BRADY White Polypropylene Wire Marker, THT-5-425-10 (THT-5-425-10)
- BRADY 1" x 7/16" Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-2)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- BRADY Wire Markers, Legend 325-349, Blk/Wht, PK25 (WM-325-349-PK)
- Brady Electrical Labels