Shop All Wire Markers
Brady
Wire Markers, Legend 92, Black/White, PK25
Mfr # WM-92-PK
Zoro # G4686641
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 92
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-92-PK
- Zoro # G4686641
- UPC # 66282091346
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 92 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 92,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger Electrical Room, 7"x5" (LCU4-0550-ND_7X5)
- RADIANS Cooling Hinged Fleece Balaclava - Hi Vis Green (RWL25HVG)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size L (20-1-1605-L)
- NMC NOTICE, PLEASE RING BELL FOR, N513R (N513R)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN13-0 (SCN13-0)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-342 (B33-500-2-342)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY Wire Markers, Legend 5, Black/White, PK25, TWM-5-PK (TWM-5-PK)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- Brady Electrical Labels