Shop All Wire Markers
Brady
Wire Markers, Legend 91, Black/White, PK25
Mfr # WM-91-PK
Zoro # G4686650
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 91
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-91-PK
- Zoro # G4686650
- UPC # 66282091345
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 91 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 91,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE SMS Protective Coverall, w/Elastic Hood&Wrist XL (GW901XL)
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Purple (304340333)
- KLEENGUARD Monogoggle XTR OTG Protect Over AntiFog CLR Len BLU Frame (18624)
- SALISBURY Hood Arc 28Cal Eye Hole Only Balaclava (AFHOOD28EO)
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- BRADY Silver Polyester Wire Marker, THT-6-486-10 (THT-6-486-10)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- BRADY ClipSleeve Wire Markers Size 10 Nylon 16 AWG - 14 AWG, 3 Pack of 300 Each, 300PK (SCN10-3)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 8, 450 Total, 10PK (PWM-8)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- Brady Electrical Labels