Shop All Wire Markers
Brady
Wire Markers, Legend 900-924, Blk/Wht, PK25
Mfr # WM-900-924-PK
Zoro # G4691675
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 900 to 924
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-900-924-PK
- Zoro # G4691675
- UPC # 66282091344
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 900 to 924 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 900-924,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Potty Box (669)
- NEVS Printed Chart Tape - Attention (NT-6 SPECIAL)
- NMC Danger Overhead Crane Sign (D652RB)
- HILLMAN English Silver Restroom Sign 2 in. H X 8 in. W, 6PK (839816)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1 (LAT-18-361-1)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- BRADY White Polyester Wire Marker, THT-1-473-10 (THT-1-473-10)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-7642 (B33-500-2-7642)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN15-A (SCN15-A)
- DYMO Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 3/8 in x 5 ft, Black on White, Gloss (18053)
- Brady Electrical Labels