Shop All Wire Markers
Brady
Wire Markers, Legend 90, Black/White, PK25
Mfr # WM-90-PK
Zoro # G4686669
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 90
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-90-PK
- Zoro # G4686669
- UPC # 66282091343
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 90 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 90,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Trucks Sign, TM134J (TM134J)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (3734PUL)
- GARDNER BENDER Wire Markers (A-Z, 1-90, Symbols) (42-035)
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F110)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, 3PS-125-2-WT (3PS-125-2-WT)
- BRADY Wire Markers, Legend 4, Black/White, PK25, HH-4-PK (HH-4-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-12Y)
- Brady Wire Markers