Shop All Wire Markers
Brady
Wire Markers, Legend 9, Black/Yellow, PK25
Mfr # WM-9-YL-PK
Zoro # G4686556
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 9
- Color Black on Yellow
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-9-YL-PK
- Zoro # G4686556
- UPC # 66282091358
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 9 |
Color | Black on Yellow |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 9,Black/Yellow,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, L (02125)
- HEXARMOR Safety Glasses, Goggle Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23002-04)
- PORTWEST MR Cut PU Palm Glove, XXL (A622)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Orange, L/XL (23258)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-53-361-1 (LAT-53-361-1)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- Brady Wire Markers