Shop All Wire Markers
Brady
Wire Markers, Legend 9, Black/White, PK25, HH-9-PK
Mfr # HH-9-PK
Zoro # G4691130
product price: $64.25
/pk 25, $2.57/ea
$64.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 9
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HH-9-PK
- Zoro # G4691130
- UPC # 66282090239
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 9 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive |
Description
Wire Markers,Legend 9,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- ERGODYNE Economy Surveyors Vest, Lime, S/M (8249Z)
- NOTRAX Black Replacement Mat for Drying Zone 2 Ft W x 2 Ft L, 1/2 in (355SC024BL)
- OCCUNOMIX Winter Liner, Universal, Polyester, Camo (LF649)
- BRADY White Polyester Wire Marker, THT-1-473-10 (THT-1-473-10)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- Brady Electrical Labels