Shop All Wire Markers
Brady
Wire Markers, Legend 9, Black/White, PK25, CAB-9-PK
Mfr # CAB-9-PK
Zoro # G4691307
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 9
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 158°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # CAB-9-PK
- Zoro # G4691307
- UPC # 66282090200
- Country of Origin United States
- Category Wire Markers
Details
Item | Cable Marker |
Legend | 9 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 158°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 9,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, S, Polyester (7080BFDS)
- KIDDE 5 Rechargeable Fire Extinguisher- Red (1062456)
- WERMA Tower Light Module Steady, 115VAC, LED (64450067)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, No Trespassing Or Loitering Sign, Portrait (OS-NS-D-710-V-14959)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- BRADY White Paper Wire Marker, THT-18-402-5.2 (THT-18-402-5.2)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- PANDUIT Lsikjt, Ply, Slflam, 1" x 2.2"x1.1h, PK1000 (S100X220YAJ)
- Brady Wire Markers