Shop All Wire Markers
Brady
Wire Markers, Legend 9, Black/Silver, PK25
Mfr # AF-9-PK
Zoro # G4691456
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 9
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # AF-9-PK
- Zoro # G4691456
- UPC # 66282090144
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 9 |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 9,Black/Silver,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Rain Suit, Hi-Vis Orange, L (V1080160U-L)
- MAPA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N-730)
- NEOS OVERSHOE Winter Boots, Men, 15M, Buckle, Plain, PR (EXPG/XXL)
- BRADY Sign Base with Post Baked Enamel, ft. Cast iron (86345)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TMM-1-PK (TMM-1-PK)
- BRADY Write On Wire Marker, Polyester White, LAT-25-747-10 (LAT-25-747-10)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- BRADY White Polyester Wire Marker, THT-17-483-1.5-SC (THT-17-483-1.5-SC)
- Brady Electrical Labels