Shop All Wire Markers
Brady
Wire Markers, Legend 89, Black/White, PK25
Mfr # WM-89-PK
Zoro # G4686687
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 89
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-89-PK
- Zoro # G4686687
- UPC # 66282091339
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 89 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 89,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf, Sz 9, 15" H, Tan, Stl, PR (22214/9)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-530B)
- BRADY White Vinyl Wire Marker Tape, WRAP-4-427 (WRAP-4-427)
- MONTOUR LINE Red Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-RD-200-BX)
- BRADY 1-1/64" x 27/32" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-500-1-342)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- Brady Electrical Labels