Shop All Wire Markers
Brady
Wire Markers, Legend 87, Black/White, PK25
Mfr # WM-87-PK
Zoro # G4686705
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 87
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-87-PK
- Zoro # G4686705
- UPC # 66282091336
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 87 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 87,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-12)
- COYOTE EYEWEAR Coyote Eyewear 680562073126 P-31 M.Black - Gray; Sportsman P-Series Polarized Aviator Sunglasses (P-31 m.black/ gray)
- TINGLEY 5X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- STAR Pump Block Assembly (SM2-22121)
- BRADY White Vinyl Wire Marker Tape, WRAP-2-427 (WRAP-2-427)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- Brady Electrical Labels