Shop All Wire Markers
Brady
Wire Markers, Legend 86, Black/White, PK25
Mfr # WM-86-PK
Zoro # G4686711
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 86
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-86-PK
- Zoro # G4686711
- UPC # 66282091335
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 86 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 86,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50000)
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl (1520-1)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19833)
- MCR SAFETY Glasses, USS Single Clear PETG 8x15.5x.040, 12PK (486400)
- BRADY 2" x 7/16" White Label, Irradiated Polyolefin, PS-250-2-WT (PS-250-2-WT)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- BRADY White Polyimide Wire Marker, THT-42-717-10 (THT-42-717-10)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK (PWM-0-9)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCNC-10 (SCNC-10)
- BRADY 1-1/2" x 5/8", Wire Marker, Wire Sleeve, Write On Legend, White, HX-375-150-WT (HX-375-150-WT)
- EPSON Heat Shrink Tube, Black on Red, 0.187inW (205STBRPX)
- Brady Wire Markers