Shop All Wire Markers
Brady
Wire Markers, Legend 850-874, Blk/Wht, PK25
Mfr # WM-850-874-PK
Zoro # G4691681
product price: $51.59
/pk 25, $2.06/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 850 to 874
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-850-874-PK
- Zoro # G4691681
- UPC # 66282091334
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 850 to 874 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 850-874,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Between Parking Sign, 18"x12, T1-1050-HI_12x18 (T1-1050-HI_12x18)
- PIP Hard Hat (280-HP642R-11)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR8)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, L, PR (34411L)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- BRADY White Polyester Wire Marker, THT-7-7546-3 (THT-7-7546-3)
- BRADY Wire Markers, Legend 5, Black/White, PK25, WM-5-RD-PK (WM-5-RD-PK)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- Brady Electrical Labels