Shop All Wire Markers
Brady
Wire Markers, Legend 85, Black/White, PK25
Mfr # WM-85-PK
Zoro # G4686720
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 85
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-85-PK
- Zoro # G4686720
- UPC # 66282091333
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 85 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 85,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Jacket, 2XL, Ylw, Unisex, 0.25mm Thick (J22257)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, 2XL (65120503XXL)
- GASCO Calibration gas, Air, R22, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-77A-500)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (T411G)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- Brady Wire Markers