Shop All Wire Markers
Brady
Wire Markers, Legend 84, Black/White, PK25
Mfr # WM-84-PK
Zoro # G4686739
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 84
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-84-PK
- Zoro # G4686739
- UPC # 66282091332
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 84 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 84,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" wide x 500" Yellow Labeling Tape (T-75-Yellow)
- BIG BILL Bomber Jacket Shell, Blue, XLT (L495US9-XLT-BLR)
- SALISBURY Arc Flash Hood, Red, ATPV 12 cal/sq cm (FH12RG-PP)
- KILLARK Indicating Light (GOB3-R23C N34)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- BRADY Wire Markers, Legend 1, Black/White, PK5 (WM-1-VP)
- BRADY Wire Sleeve, 1 43/64 in W, 1 2/3 in L (PSHT-1000-1-WT)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- PANDUIT Voltag Mrkr, Vyl, 4160 Volts ft, Bl/or, PK5 (PCV-4160AY)
- Brady Wire Markers