Shop All Wire Markers
Brady
Wire Markers, Legend 83, Black/White, PK25
Mfr # WM-83-PK
Zoro # G4686748
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 83
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-83-PK
- Zoro # G4686748
- UPC # 66282091331
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 83 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 83,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, M (70429_480-M)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121119)
- SHOWA Foam Latex Coated Gloves, Palm Coverage, Black/Blue, L, PR (306L-08)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (1803BLK)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN45-2 (SCN45-2)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X125V1M)
- Brady Wire Markers