Shop All Wire Markers
Brady
Wire Markers, Legend 825-849, Blk/Wht, PK25
Mfr # WM-825-849-PK
Zoro # G4691690
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 825 to 849
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-825-849-PK
- Zoro # G4691690
- UPC # 66282091330
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 825 to 849 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 825-849,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX400)
- CONDOR Warning Tape, Roll, 3In W, 54 ft. L (55303)
- ZORO SELECT Case of Face Masks, Blue, 50-Count, 40PK (3PLY)
- BRADY Silver Polyester Wire Marker, THT-37-434-10 (THT-37-434-10)
- BRADY Wire Markers, Legend 9, Black/White, PK25, WM-9-SC-PK (WM-9-SC-PK)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- Brady Wire Markers