Shop All Wire Markers
Brady
Wire Markers, Legend 82, Black/White, PK25
Mfr # WM-82-PK
Zoro # G4686757
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 82
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-82-PK
- Zoro # G4686757
- UPC # 66282091329
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 82 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 82,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- KIMTECH Lab Coat, 4XL, White, SMS, PK30 (47656)
- BRADY Numbers and Letters Labels, PK 10 (5050P-L)
- CAROLINES TREASURES Carolines Treasures SC2007JMAT 24 x 36 in. Blue Heron Watercolor Indoor or Outdoor Mat (SC2007JMAT)
- BRADY White Paper Wire Marker, THT-55-402-3 (THT-55-402-3)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-50-99-PK (TMM-50-99-PK)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN13-E (SCN13-E)
- BRADY Alphabetical Vinyl Cloth Upper Case Wire Marking Cards, B 900 Total, 25PK (WM-B-PK)
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- Brady Wire Markers