Shop All Wire Markers
Brady
Wire Markers, Legend 81, Black/White, PK25
Mfr # WM-81-PK
Zoro # G4686766
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 81
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-81-PK
- Zoro # G4686766
- UPC # 66282091328
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 81 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 81,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, M (62151)
- ARIAT Slim Adkins Straight Leg, Size 30" x "34 (10034625)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (415S0035BY)
- CAROLINA SHOE Size 9-1/2 Men's Logger Boot Steel Work Boot, Brown (CA9821)
- BRADY Wire Markers, Legend 5, Black/White, PK25, WM-5-RD-PK (WM-5-RD-PK)
- BRADY Silver Polyester Wire Marker, THT-21-438 (THT-21-438)
- BRADY White Polypropylene Wire Marker, THT-5-425-10 (THT-5-425-10)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-342 (B33-500-2-342)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN15-A (SCN15-A)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- Brady Wire Markers